- 220 mm Inner Diameter
- 400 mm Outer Diameter
- 114 mm Width
| Cage Material | Steel |
| Dynamic Load Rating | 1610 kN |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Static Load Rating | 2770 kN |
| Limiting Speed - Oil | 1300 rpm |
| Limiting Speed - Grease | 900 rpm |
| O.D. | 400 mm |
| Weight | 132.28 LB |
| EAN or UPC | 637410071322 |

