- 160 mm Inner Diameter
- 290 mm Outer Diameter
- 84 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1600 rpm |
| Limiting Speed - Grease | 1100 rpm |
| Dynamic Load Rating | 880 kN |
| I.D. | 160 mm |
| Cage Material | Steel |
| Static Load Rating | 1400 kN |
| O.D. | 290 mm |
| Material | Steel |
| Weight | 50.71 LB |
| EAN or UPC | 637410071155 |

