- 140 mm Inner Diameter
- 250 mm Outer Diameter
- 71.75 mm Width
| Limiting Speed - Grease | 1400 rpm |
| I.D. | 140 mm |
| Cage Material | Steel |
| Limiting Speed - Oil | 1900 rpm |
| Static Load Rating | 1000 kN |
| O.D. | 250 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 644 kN |
| Weight | 32.63 LB |
| EAN or UPC | 637410071001 |

