- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 67.75 mm Width
| Limiting Speed - Grease | 1500 rpm |
| O.D. | 230 mm |
| Material | Steel |
| Cage Material | Steel |
| Limiting Speed - Oil | 2000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 550 kN |
| Static Load Rating | 830 kN |
| I.D. | 130 mm |
| Weight | 24.82 LB |
| EAN or UPC | 637410070950 |

