- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 61.5 mm Width
| O.D. | 215 mm |
| I.D. | 120 mm |
| Dynamic Load Rating | 468 kN |
| Material | Steel |
| Limiting Speed - Oil | 2200 rpm |
| Limiting Speed - Grease | 1600 rpm |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Static Load Rating | 695 kN |
| Weight | 18.52 LB |
| EAN or UPC | 637410070905 |

