- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 56 mm Width
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 110 mm |
| Limiting Speed - Oil | 2400 rpm |
| O.D. | 200 mm |
| Limiting Speed - Grease | 1700 rpm |
| Static Load Rating | 666 kN |
| Dynamic Load Rating | 432 kN |
| Cage Material | Steel |
| Weight | 16.38 LB |
| EAN or UPC | 637410070813 |

