- 105 mm Inner Diameter
- 190 mm Outer Diameter
- 53 mm Width
| Limiting Speed - Grease | 1700 rpm |
| Dynamic Load Rating | 381 kN |
| O.D. | 190 mm |
| Material | Steel |
| Cage Material | Steel |
| Limiting Speed - Oil | 2500 rpm |
| Static Load Rating | 579 kN |
| Inch/Metric | Metric |
| I.D. | 105 mm |
| Weight | 14.09 LB |
| EAN or UPC | 637410070738 |

