- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 49 mm Width
| I.D. | 100 mm |
| Inch/Metric | Metric |
| O.D. | 180 mm |
| Material | Steel |
| Cage Material | Steel |
| Static Load Rating | 512 kN |
| Limiting Speed - Grease | 1800 rpm |
| Limiting Speed - Oil | 2600 rpm |
| Dynamic Load Rating | 341 kN |
| Weight | 10.8 LB |
| EAN or UPC | 637410070660 |

