- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 35.25 mm Width
| Material | Steel |
| Limiting Speed - Grease | 2400 rpm |
| Inch/Metric | Metric |
| Cage Material | Steel |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Dynamic Load Rating | 198.1 kN |
| Static Load Rating | 279 kN |
| Limiting Speed - Oil | 3400 rpm |
| Weight | 4.64 LB |
| EAN or UPC | 637410070226 |

