- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 33.25 mm Width
| Material | Steel |
| I.D. | 70 mm |
| Cage Material | Steel |
| O.D. | 125 mm |
| Limiting Speed - Oil | 3800 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 168.5 kN |
| Static Load Rating | 237.1 kN |
| Limiting Speed - Grease | 2800 rpm |
| Weight | 3.71 LB |
| EAN or UPC | 637410070158 |

