- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 26.75 mm Width
| Limiting Speed - Oil | 4900 rpm |
| Dynamic Load Rating | 112.7 kN |
| Static Load Rating | 141.5 kN |
| I.D. | 55 mm |
| Cage Material | Steel |
| O.D. | 100 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3600 rpm |
| Weight | 1.84 LB |
| EAN or UPC | 637410069954 |

