- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 24.75 mm Width
| Limiting Speed - Oil | 5600 rpm |
| I.D. | 50 mm |
| Dynamic Load Rating | 86.7 kN |
| Cage Material | Steel |
| Static Load Rating | 107.6 kN |
| O.D. | 90 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Limiting Speed - Grease | 4300 rpm |
| Weight | 1.32 LB |
| EAN or UPC | 637410069909 |

