- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 24.75 mm Width
| Cage Material | Steel |
| Limiting Speed - Grease | 4500 rpm |
| I.D. | 45 mm |
| Static Load Rating | 103 kN |
| Limiting Speed - Oil | 6000 rpm |
| Dynamic Load Rating | 84.1 kN |
| Material | Steel |
| Inch/Metric | Metric |
| O.D. | 85 mm |
| Weight | 1.26 LB |
| EAN or UPC | 637410069848 |

