- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 24.25 mm Width
| Static Load Rating | 89.5 kN |
| I.D. | 35 mm |
| Limiting Speed - Oil | 7000 rpm |
| Material | Steel |
| Dynamic Load Rating | 74 kN |
| Limiting Speed - Grease | 5300 rpm |
| Inch/Metric | Metric |
| O.D. | 72 mm |
| Cage Material | Steel |
| Weight | 0.95 LB |
| EAN or UPC | 637410075689 |

