- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 19.25 mm Width
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Material | Steel |
| Cage Material | Steel |
| O.D. | 47 mm |
| Dynamic Load Rating | 37 kN |
| Static Load Rating | 40.6 kN |
| Weight | 0.37 LB |
| EAN or UPC | 637410074507 |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Material | Steel |
| Cage Material | Steel |
| O.D. | 47 mm |
| Dynamic Load Rating | 37 kN |
| Static Load Rating | 40.6 kN |
| Weight | 0.37 LB |
| EAN or UPC | 637410074507 |