Rollway Bearing Co.
3218 C3
3200 Series Straight Bore Double Row Angular Contact Ball Bearing
Item #113260863
- Angular Contact Bearing
- 90 mm Inside Diameter - 160 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Bearing Type | Angular Contact |
| Material | 52100 Bearing Steel |
| Seal Type | Unsealed |
| Weight | 8.929 LB |
| EAN or UPC | 637410095519 |
