- Angular Contact Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 1.937 in Width
| O.D. | 150 mm |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 2600 rpm |
| Series | 3200 |
| Static Load Rating [Max] | 132 kN |
| Limiting Speed - Oil | 3600 rpm |
| Material | Steel |
| Width | 1.937 in |
| Inside Dia. | 85 mm |
| Outside Dia. | 150 mm |
| Dynamic Load Rating | 112 kN |
| Static Load Rating | 132 kN |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Enclosure | Open |
| Cage Material | Two Piece Pressed Steel |
| Radial Internal Clearance | Normal |
| I.D. | 85 mm |
| Contact Angle | 25° |
| Rows of Balls | Double |
| Weight | 7.232 LB |
| EAN or UPC | 637410095489 |

