
Rollway Bearing Co.
3216 C3
3200 Series Straight Bore Double Row Angular Contact Ball Bearing
Item #113260867


- Angular Contact Bearing
- 80 mm Inside Diameter - 140 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
Material | 52100 Bearing Steel |
Bearing Type | Angular Contact |
Seal Type | Unsealed |
Weight | 3.881 LB |
EAN or UPC | 637410095472 |
