- Angular Contact Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 1.626 in Width
| Fillet Radius | 1.5 mm |
| Enclosure | Open |
| Cage Material | Two Piece Pressed Steel |
| Contact Angle | 25° |
| Series | 3200 |
| Dynamic Load Rating | 85 kN |
| Bearing Type | Angular Contact |
| Rows of Balls | Double |
| Width | 1.626 in |
| Inch/Metric | Metric |
| I.D. | 75 mm |
| Static Load Rating | 98 kN |
| Limiting Speed - Oil | 4300 rpm |
| O.D. | 130 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 3200 rpm |
| Material | Steel |
| Weight | 3.881 LB |
| EAN or UPC | 637410095441 |

