- Angular Contact Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 1.5 in Width
| Outside Dia. | 120 mm |
| Dynamic Load Rating | 73.5 kN |
| Inside Dia. | 65 mm |
| Series | 3200 |
| Enclosure | Double Sealed |
| Cage Material | Two Piece Pressed Steel |
| Material | Steel |
| Limiting Speed - Oil | 4800 rpm |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| Static Load Rating [Max] | 83 kN |
| O.D. | 120 mm |
| Static Load Rating | 83 kN |
| Width | 1 1/2 in |
| Bearing Type | Angular Contact |
| Radial Internal Clearance | Normal |
| Contact Angle | 25° |
| Rows of Balls | Double |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 3600 rpm |
| Weight | 3.351 LB |
| EAN or UPC | 637410095359 |

