- Angular Contact Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 1.437 in Width
| Inside Dia. | 60 mm |
| Limiting Speed - Oil | 5000 rpm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Material | Steel |
| I.D. | 60 mm |
| Contact Angle | 25° |
| O.D. | 110 mm |
| Static Load Rating | 72 kN |
| Limiting Speed - Grease | 3800 rpm |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 72 kN |
| Series | 3200 |
| Outside Dia. | 110 mm |
| Radial Internal Clearance | Normal |
| Bearing Type | Angular Contact |
| Width | 1.437 in |
| Cage Material | Two Piece Pressed Steel |
| Dynamic Load Rating | 69.5 kN |
| Fillet Radius | 1.5 mm |
| Weight | 2.602 LB |
| EAN or UPC | 637410095304 |

