- Angular Contact Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 1.189 in Width
| O.D. | 85 mm |
| Dynamic Load Rating | 49 kN |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Oil | 6700 rpm |
| Width | 1.189 in |
| Static Load Rating | 32.5 kN |
| Contact Angle | 25° |
| Material | Steel |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 5000 rpm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Series | 3200 |
| Cage Material | Two Piece Pressed Steel |
| Rows of Balls | Double |
| I.D. | 45 mm |
| Radial Internal Clearance | Normal |
| Weight | 1.566 LB |
| EAN or UPC | 637410095182 |

