
Rollway Bearing Co.
3208 ZZ
3200 Series Shielded Straight Bore Double Row Angular Contact Ball Bearing
Item #113260925


- Angular Contact Bearing
- 40 mm Inside Diameter - 80 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
Bearing Type | Angular Contact |
Seal Type | Shield |
Material | 52100 Bearing Steel |
Weight | 1.16 LB |
EAN or UPC | 637410095168 |
