- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 1.189 in Width
| Static Load Rating | 31.5 kN |
| Inch/Metric | Metric |
| Material | Steel |
| Fillet Radius | 1.1 mm |
| Dynamic Load Rating | 48 kN |
| Contact Angle | 25° |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Cage Material | Two Piece Pressed Steel |
| Bearing Type | Angular Contact |
| Rows of Balls | Double |
| Limiting Speed - Grease | 5600 rpm |
| Radial Internal Clearance | Normal |
| Width | 1.189 in |
| Series | 3200 |
| Enclosure | Double Sealed |
| Limiting Speed - Oil | 7500 rpm |
| Weight | 1.16 LB |
| EAN or UPC | 637410095144 |

