
Rollway Bearing Co.
3207 C3
3200 Series Straight Bore Double Row Angular Contact Ball Bearing
Item #113260919


- Angular Contact Bearing
- 35 mm Inside Diameter - 72 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
Seal Type | Unsealed |
Material | 52100 Bearing Steel |
Bearing Type | Angular Contact |
Weight | 1.063 LB |
EAN or UPC | 637410095113 |
