- Angular Contact Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 1.063 in Width
| Inch/Metric | Metric |
| Series | 3200 |
| Contact Angle | 25° |
| Limiting Speed - Grease | 6000 rpm |
| Limiting Speed - Oil | 8000 rpm |
| Static Load Rating | 25 kN |
| Enclosure | Double Sealed |
| Rows of Balls | Double |
| Dynamic Load Rating | 39 kN |
| Radial Internal Clearance | Normal |
| O.D. | 72 mm |
| Cage Material | Two Piece Pressed Steel |
| Bearing Type | Angular Contact |
| I.D. | 35 mm |
| Width | 1.063 in |
| Material | Steel |
| Fillet Radius | 1.1 mm |
| Weight | 1.063 LB |
| EAN or UPC | 637410095106 |

