- Angular Contact Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 0.937 in Width
| Bearing Type | Angular Contact |
| Series | 3200 |
| Rows of Balls | Double |
| Dynamic Load Rating | 28.1 kN |
| Fillet Radius | 1 mm |
| Enclosure | Double Sealed |
| Inside Dia. | 30 mm |
| Limiting Speed - Grease | 7000 rpm |
| O.D. | 62 mm |
| Material | Steel |
| Radial Internal Clearance | C3 |
| I.D. | 30 mm |
| Outside Dia. | 62 mm |
| Contact Angle | 25° |
| Width | 0.937 in |
| Cage Material | Two Piece Pressed Steel |
| Limiting Speed - Oil | 9500 rpm |
| Inch/Metric | Metric |
| Static Load Rating | 18.3 kN |
| Static Load Rating [Max] | 18.3 kN |
| Weight | 0.706 LB |
| EAN or UPC | 637410095069 |

