- 280 mm Inner Diameter
- 420 mm Outer Diameter
- 87 mm Width
| Static Load Rating | 1840 kN |
| Limiting Speed - Grease | 750 rpm |
| O.D. | 420 mm |
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1000 rpm |
| Cage Material | Steel |
| Material | Steel |
| Dynamic Load Rating | 1194 kN |
| Weight | 90.61 LB |
| EAN or UPC | 637410071360 |

