- Angular Contact Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 0.811 in Width
| Material | Steel |
| Static Load Rating [Max] | 12.7 kN |
| Bearing Type | Angular Contact |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 8000 rpm |
| Cage Material | Two Piece Pressed Steel |
| Series | 3200 |
| Enclosure | Double Sealed |
| Rows of Balls | Double |
| Static Load Rating | 12.7 kN |
| Width | 0.811 in |
| Outside Dia. | 52 mm |
| O.D. | 52 mm |
| Dynamic Load Rating | 21.2 kN |
| Limiting Speed - Oil | 11000 rpm |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| I.D. | 25 mm |
| Contact Angle | 25° |
| Inside Dia. | 25 mm |
| Weight | 0.428 LB |
| EAN or UPC | 637410095014 |

