- 240 mm Inner Diameter
- 360 mm Outer Diameter
- 76 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 730 kN |
| Limiting Speed - Oil | 1200 rpm |
| I.D. | 240 mm |
| Material | Steel |
| Static Load Rating | 1760 kN |
| Limiting Speed - Grease | 870 rpm |
| O.D. | 360 mm |
| Cage Material | Steel |
| Weight | 57.76 LB |
| EAN or UPC | 637410071308 |

