- 220 mm Inner Diameter
- 340 mm Outer Diameter
- 76 mm Width
| Inch/Metric | Metric |
| I.D. | 220 mm |
| O.D. | 340 mm |
| Static Load Rating | 1690 kN |
| Limiting Speed - Grease | 960 rpm |
| Material | Steel |
| Dynamic Load Rating | 909 kN |
| Limiting Speed - Oil | 1690 rpm |
| Cage Material | Steel |
| Weight | 54.45 LB |
| EAN or UPC | 637410071254 |

