- 200 mm Inner Diameter
- 310 mm Outer Diameter
- 70 mm Width
| I.D. | 200 mm |
| O.D. | 310 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 782 kN |
| Limiting Speed - Grease | 1100 rpm |
| Limiting Speed - Oil | 1470 rpm |
| Static Load Rating | 1470 kN |
| Cage Material | Steel |
| Material | Steel |
| Weight | 42.11 LB |
| EAN or UPC | 637410071193 |

