- 130 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| Limiting Speed - Oil | 2200 rpm |
| O.D. | 200 mm |
| Static Load Rating | 550 kN |
| Limiting Speed - Grease | 1700 rpm |
| Dynamic Load Rating | 326 kN |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Cage Material | Steel |
| Weight | 11.16 LB |
| EAN or UPC | 637410070790 |

