- 105 mm Inner Diameter
- 160 mm Outer Diameter
- 35 mm Width
| Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2800 rpm |
| Limiting Speed - Grease | 2100 rpm |
| I.D. | 105 mm |
| Dynamic Load Rating | 201 kN |
| O.D. | 160 mm |
| Cage Material | Steel |
| Static Load Rating | 335 kN |
| Weight | 5.38 LB |
| EAN or UPC | 637410070455 |

