- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 23 mm Width
| Dynamic Load Rating | 80.6 kN |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| Static Load Rating | 123 kN |
| Limiting Speed - Grease | 3400 rpm |
| O.D. | 100 mm |
| Cage Material | Steel |
| Limiting Speed - Oil | 4500 rpm |
| Weight | 1.42 LB |
| EAN or UPC | 637410090651 |

