- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Cage Material | Steel |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Dynamic Load Rating | 77 kN |
| Limiting Speed - Oil | 5300 rpm |
| Material | Steel |
| Limiting Speed - Grease | 4000 rpm |
| Static Load Rating | 117 kN |
| Weight | 1.27 LB |
| EAN or UPC | 637410069893 |

