- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 20 mm Width
| Inch/Metric | Metric |
| I.D. | 45 mm |
| O.D. | 75 mm |
| Dynamic Load Rating | 57 kN |
| Static Load Rating | 82.2 kN |
| Limiting Speed - Grease | 4800 rpm |
| Limiting Speed - Oil | 6300 rpm |
| Material | Steel |
| Cage Material | Steel |
| Weight | 0.79 LB |
| EAN or UPC | 637410075764 |

