- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 18 mm Width
| Inch/Metric | Metric |
| O.D. | 62 mm |
| Material | Steel |
| Limiting Speed - Oil | 8000 rpm |
| Cage Material | Steel |
| I.D. | 35 mm |
| Limiting Speed - Grease | 6000 rpm |
| Dynamic Load Rating | 35.9 kN |
| Static Load Rating | 52.4 kN |
| Weight | 0.5 LB |
| EAN or UPC | 637410075207 |

