- 25 mm Inner Diameter
- 47 mm Outer Diameter
- 15 mm Width
| Material | Steel |
| Static Load Rating | 34.1 kN |
| Limiting Speed - Grease | 7900 rpm |
| Cage Material | Steel |
| Limiting Speed - Oil | 11000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 28 kN |
| O.D. | 47 mm |
| I.D. | 25 mm |
| Weight | 0.26 LB |
| EAN or UPC | 637410074460 |

