- Angular Contact Bearing Type
- 10 mm Inner Diameter
- 30 mm Outer Diameter
- 0.563 in Width
| Series | 3200 |
| Contact Angle | 25° |
| Cage Material | Two Piece Pressed Steel |
| O.D. | 30 mm |
| Width | 0.563 in |
| Material | Steel |
| Bearing Type | Angular Contact |
| Enclosure | Double Sealed |
| Rows of Balls | Double |
| I.D. | 10 mm |
| Radial Internal Clearance | Normal |
| Fillet Radius | 0.6 mm |
| Limiting Speed - Grease | 16000 rpm |
| Limiting Speed - Oil | 22000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 7.8 kN |
| Static Load Rating | 3.9 kN |
| Weight | 0.113 LB |
| EAN or UPC | 637410094871 |

