- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 33.5 mm Width
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Material | Steel |
| O.D. | 130 mm |
| Dynamic Load Rating | 145.4 kN |
| Limiting Speed - Oil | 3600 rpm |
| Static Load Rating | 176.8 kN |
| Limiting Speed - Grease | 2600 rpm |
| Cage Material | Steel |
| Weight | 4.13 LB |
| EAN or UPC | 637410070189 |

