- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 31.5 mm Width
| Cage Material | Steel |
| I.D. | 55 mm |
| O.D. | 120 mm |
| Static Load Rating | 158 kN |
| Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 2800 rpm |
| Limiting Speed - Oil | 3800 rpm |
| Dynamic Load Rating | 129.9 kN |
| Weight | 4.13 LB |
| EAN or UPC | 637410070073 |

