- 160 mm Inner Diameter
- 340 mm Outer Diameter
- 75 mm Width
| Dynamic Load Rating | 913 kN |
| Limiting Speed - Oil | 1500 rpm |
| Material | Steel |
| O.D. | 340 mm |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Static Load Rating | 11800 kN |
| I.D. | 160 mm |
| Limiting Speed - Grease | 1000 rpm |
| Weight | 66.14 LB |
| EAN or UPC | 637410071278 |

