- 150 mm Inner Diameter
- 320 mm Outer Diameter
- 75 mm Width
| Limiting Speed - Grease | 1100 rpm |
| Limiting Speed - Oil | 1600 rpm |
| Inch/Metric | Metric |
| O.D. | 320 mm |
| Cage Material | Steel |
| I.D. | 150 mm |
| Dynamic Load Rating | 825 kN |
| Material | Steel |
| Static Load Rating | 1060 kN |
| Weight | 56.22 LB |
| EAN or UPC | 637410071230 |

