- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 63.75 mm Width
| O.D. | 280 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Cage Material | Steel |
| Limiting Speed - Oil | 1800 rpm |
| I.D. | 130 mm |
| Limiting Speed - Grease | 1300 rpm |
| Static Load Rating | 800 kN |
| Dynamic Load Rating | 627 kN |
| Weight | 39.68 LB |
| EAN or UPC | 637410071100 |

