- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 56.5 mm Width
| Limiting Speed - Oil | 2000 rpm |
| Material | Steel |
| Static Load Rating | 710 kN |
| Limiting Speed - Grease | 1500 rpm |
| Cage Material | Steel |
| O.D. | 260 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 561 kN |
| I.D. | 120 mm |
| Weight | 31.97 LB |
| EAN or UPC | 637410071025 |

