- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 54.5 mm Width
| O.D. | 240 mm |
| Material | Steel |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 473 kN |
| Static Load Rating | 612 kN |
| I.D. | 110 mm |
| Limiting Speed - Oil | 2200 rpm |
| Limiting Speed - Grease | 1600 rpm |
| Weight | 25.34 LB |
| EAN or UPC | 637410070967 |

