- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 51.5 mm Width
| Dynamic Load Rating | 406 kN |
| Limiting Speed - Grease | 1800 rpm |
| Cage Material | Steel |
| Material | Steel |
| Static Load Rating | 526 kN |
| Limiting Speed - Oil | 2400 rpm |
| Inch/Metric | Metric |
| I.D. | 100 mm |
| O.D. | 215 mm |
| Weight | 18.42 LB |
| EAN or UPC | 637410070882 |

