- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 46.5 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 342 kN |
| Cage Material | Steel |
| Static Load Rating | 441 kN |
| Limiting Speed - Oil | 2700 rpm |
| I.D. | 90 mm |
| Material | Steel |
| O.D. | 190 mm |
| Limiting Speed - Grease | 2000 rpm |
| Weight | 13.08 LB |
| EAN or UPC | 637410070714 |

