- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 44.5 mm Width
| I.D. | 85 mm |
| Static Load Rating | 388 kN |
| Limiting Speed - Oil | 2900 rpm |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Cage Material | Steel |
| Dynamic Load Rating | 305 kN |
| Limiting Speed - Grease | 2100 rpm |
| Weight | 11.46 LB |
| EAN or UPC | 637410070639 |

